Plate Caster, Polyurethane, 103mm H
- Mfr # GD-80-F-HUP
- Zoro # G1875908
product price:Â
$
53.95
/ea
Key Features
Frame Finish
Ivory
Wheel Width
28 mm
Overall Height
103 mm
Includes
Mounting Hardware
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-80-F-HUP
- Zoro #
- G1875908
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Frame Finish
- Ivory
- Includes
- Mounting Hardware
- Color
- Ivory
- Series
- GD Series
- Load Capacity
- 1100 lbs
- Caster Mounting Type
- Plate
- Caster Frame Material
- Aluminum
- Weight
- 3 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Polyurethane
- Wheel Hardness Rating
- 70 Shore D
- Number of Wheels
- 1
- Load Capacity - Maximum
- 1,213 lb
- Item
- Plate Caster
- Number of Mounting Holes
- 4
- Wheel Core Material
- Aluminum
- Standards
- RoHS Compliant
- Swivel Raceway Type
- Double Ball
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Wheel Width
- 28 mm
- Overall Height
- 103 mm
- Wheel Dia.
- 63 mm
- Mounting Bolt Dia.
- 9 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 103 mm
Description
Plate Caster, Load Rating 1,213 lb, Wheel Dia. 63 mm, Wheel Width 28 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.