Plate Caster, Polyurethane, 82mm H
- Mfr # GD-60-F-HUP-FBL
- Zoro # G1876267
product price:Â
$
44.25
/ea
Key Features
Load Capacity
550 lbs
Color
Black
Series
GD Series
Overall Height
82 mm
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-60-F-HUP-FBL
- Zoro #
- G1876267
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Load Capacity
- 550 lbs
- Color
- Black
- Series
- GD Series
- Includes
- Mounting Hardware
- Caster Frame Material
- Aluminum
- Caster Mounting Type
- Plate
- Frame Finish
- Black
- Weight
- 1.8 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Polyurethane
- Item
- Plate Caster
- Swivel Raceway Type
- Double Ball
- Number of Wheels
- 1
- Standards
- RoHS Compliant
- Load Capacity - Maximum
- 617 lb
- Wheel Hardness Rating
- 70 Shore D
- Wheel Core Material
- Aluminum
- Number of Mounting Holes
- 4
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 82 mm
- Wheel Width
- 25 mm
- Wheel Dia.
- 50 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Height
- 82 mm
Description
Plate Caster, Load Rating 617 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.