Zoro Homepage

Plate Caster, Polyurethane, 82mm H

  • Mfr # GD-60FBLKPUS-UW

  • Zoro # G111745163


product price: $44.45
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
50 mm
Wheel Width
25 mm
Mounting Height
82 mm
Load Rating
617 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-60FBLKPUS-UW
Zoro #
G111745163
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
50 mm
Wheel Width
25 mm
Mounting Height
82 mm
Mounting Plate Size
2.87 in x 2.87 in

Details

Item
Plate Caster
Wheel/Tread Material
Polyurethane
Load Rating
617 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Outside Bolt Hole Spacing
2.28 in x 2.28 in
Inside Bolt Hole Spacing
2.28 in x 2.28 in
Features
Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Operating Temperature Range
14 Degrees to 194 Degrees F
Wheel Core Material
Aluminum
Adjustment Style
Handle/Spanner
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
617 lb

Description

Plate Caster, Load Rating 617 lb, Wheel Dia. 50 mm, Wheel Width 25 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.