Zoro Homepage

Plate Caster, Rigid, Nylon, 190mm H

  • Mfr # GF-150B-RF-MCD

  • Zoro # G711745174


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Rigid With Brake
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-150B-RF-MCD
Zoro #
G711745174
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
64 mm
Mounting Height
190 mm
Mounting Plate Size
6.25 in x 4.48 in
Mounting Bolt Dia.
13 mm

Description

Rigid, Plate Caster, Load Rating 2,205 lb, Swivel Lock Type No Lock Included, Wheel Dia. 150 mm, Wheel Width 64 mm, Wheel/Tread Material Nylon, Number of Wheels 1, Caster Brake Type Rigid With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.