Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 115mm H

  • Mfr # GDS-65-ARF-EUS

  • Zoro # G511745268


product price: $52.15
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
64 mm
Wheel Width
23 mm
Mounting Height
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-65-ARF-EUS
Zoro #
G511745268
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
64 mm
Wheel Width
23 mm
Mounting Height
115 mm
Mounting Plate Size
2.17 in x 2.17 in
Mounting Bolt Dia.
6 1/2 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
110 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Inside Bolt Hole Spacing
1.65 in x 1.65 in
Standards
RoHS Compliant
Features
Fine Shock Absorption Function With Special Rubber (A65), Special Wheel Axle for Reinforce of Smooth Rolling
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Frame Color
Off-White
Wheel Core Material
Polyolefin
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Capacity - Maximum
110 lb
Caster Features
Shock-Absorbing

Description

Rigid, Plate Caster, Load Rating 110 lb, Wheel Dia. 64 mm, Wheel Width 23 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.