Zoro Homepage

Plate Caster, Swivel, Nylon, 160mm H

  • Mfr # PME-125-ASF-MCD

  • Zoro # G611745281


product price: $64.15
/ea

Key Features

System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
125 mm
Wheel Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PME-125-ASF-MCD
Zoro #
G611745281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
125 mm
Wheel Width
35 mm
Mounting Height
160 mm
Mounting Plate Size
4.52 in x 4.01 in
Mounting Bolt Dia.
11 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
881 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
3.62 in x 2.59 in or 2.99 in x 2.99 in
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Features
Bolted Wheel Axle Structure
Frame Construction
Welded
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F
Load Capacity - Maximum
881 lb

Description

Swivel, Plate Caster, Load Rating 881 lb, Wheel Dia. 125 mm, Wheel Width 35 mm, Wheel/Tread Material Nylon, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.