Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 190mm H

  • Mfr # PME-150-BSF-MCD

  • Zoro # G711745310


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Swivel With Brake
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PME-150-BSF-MCD
Zoro #
G711745310
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
40 mm
Mounting Height
190 mm
Mounting Plate Size
4.52 in x 4.01 in
Mounting Bolt Dia.
11 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Swivel With Brake
Load Rating
992 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
3.62 in x 2.59 in or 2.99 in x 2.99 in
Wheel/Tread Hardness Rating
Soft
Features
Bolted Wheel Axle Structure
Standards
RoHS Compliant
Includes
Brake
Brake Location
Face
Operating Temperature Range
14 Degrees to 194 Degrees F
Swivel Raceway Type
Double Ball
Frame Construction
Welded
Load Capacity - Maximum
992 lb

Description

Swivel, Plate Caster, Load Rating 992 lb, Wheel Dia. 150 mm, Wheel Width 40 mm, Wheel/Tread Material Nylon, Number of Wheels 1, Caster Brake Type Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.