Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 100mm H

  • Mfr # GDS-50-ASF-EUS

  • Zoro # G011745232


product price: $50.69
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
50 mm
Wheel Width
23 mm
Mounting Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-50-ASF-EUS
Zoro #
G011745232
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
50 mm
Wheel Width
23 mm
Mounting Height
100 mm
Mounting Plate Size
2.17 in x 2.17 in
Mounting Bolt Dia.
6 1/2 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
88 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Caster Frame Material
Aluminum
Number of Wheels
1
Inside Bolt Hole Spacing
1.65 in x 1.65 in
Wheel/Tread Hardness Rating
Soft
Standards
RoHS Compliant
Features
Fine Shock Absorption Function With Special Rubber (A65), Special Wheel Axle for Reinforce of Smooth Rolling
Swivel Raceway Type
Double Ball
Frame Color
Off-White
Operating Temperature Range
14 Degrees to 194 Degrees F
Wheel Core Material
Polyolefin
Load Capacity - Maximum
88 lb
Caster Features
Shock-Absorbing

Description

Swivel, Plate Caster, Load Rating 88 lb, Wheel Dia. 50 mm, Wheel Width 23 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.