Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 136mm H

  • Mfr # PME-100-BSF-MUD

  • Zoro # G411745290


product price: $39.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Swivel With Brake
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PME-100-BSF-MUD
Zoro #
G411745290
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Height
136 mm
Mounting Plate Size
4.52 in x 4.01 in
Mounting Bolt Dia.
11 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Swivel With Brake
Load Rating
485 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Number of Wheels
1
Inside Bolt Hole Spacing
3.62 in x 2.59 in or 2.99 in x 2.99 in
Wheel/Tread Hardness Rating
Firm
Features
Bolted Wheel Axle Structure
Includes
Brake
Standards
RoHS Compliant
Wheel Core Material
Aluminum
Frame Construction
Welded
Operating Temperature Range
14 Degrees to 194 Degrees F
Brake Location
Face
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
485 lb

Description

Swivel, Plate Caster, Load Rating 485 lb, Wheel Dia. 100 mm, Wheel Width 35 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.