Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 200mm H

  • Mfr # GAGD-150ASF-HUD

  • Zoro # G611745229


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
150 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAGD-150ASF-HUD
Zoro #
G611745229
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
150 mm
Wheel Width
40 mm
Mounting Height
200 mm
Mounting Plate Size
5.7 in x 5.7 in
Mounting Bolt Dia.
11 mm
Overall Wheel Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1,388 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Number of Wheels
2
Inside Bolt Hole Spacing
4.72 in x 4.72 in
Features
Bolted Wheel Axle Structure
Wheel/Tread Hardness Rating
Firm
Standards
RoHS Compliant
Frame Construction
Welded
Swivel Raceway Type
Double Thrust
Operating Temperature Range
14 Degrees to 194 Degrees F
Wheel Core Material
Steel
Load Capacity - Maximum
1,388 lb

Description

Swivel, Plate Caster, Load Rating 1,388 lb, Wheel Dia. 150 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Number of Wheels 2, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.