Shop FORD
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge
Mfr # FG11050PBECO
Zoro # G709577831
product price:Â
$
1,249.99
/ea
Key Features
Engine Brand
Ford
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
9,000 W/8,100 W
Surge Watts
11,050 W/10,500 W
Rated Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG11050PBECO
- Zoro #
- G709577831
- UPC #
- 814726027490
- Country of Origin
- Viet Nam
Details
- Engine Brand
- Ford
- Item
- Portable Generator
- Fuel Type
- Gasoline/Liquid Propane
- Generator Rated Watts
- 9,000 W/8,100 W
- Surge Watts
- 11,050 W/10,500 W
- Rated Voltage
- 120/240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 75/67.5/37.5/33.8
- Generator Run Time @ 1/2 Load
- 9.5 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
Description
Experience unprecedented reliability and durability with the Ford FG11050PBECO Dual Fuel Portable Generator. This exceptional portable generator is designed to meet the needs of professionals and homeowners alike, providing outstanding performance whether you need it for work or during severe weather conditions. Equipped with a 457cc 4-Stroke, OHV engine that can run on either gasoline or propane, the Ford FG11050PBECO Dual Fuel Portable Generator features patented Switch & Go technology, enabling you to seamlessly switch between fuel sources while the generator is running. This gives uninterrupted power even when your fuel supply runs low. With its rugged M-Frame design, drop-down handles, and 10 never-flat wheels, this generator is incredibly portable, allowing you to store and maneuver it with ease. Additionally, it has both an electric push start and recoil start, as well as rubber outlet dust covers for maximum safety. Boasting a peak power output of 11050W and a rated output of 9000W, this generator can handle multiple high-demand appliances or power tools simultaneously. It also has a 6.6-gallon fuel tank, which can provide 9.5 hours of runtime at 50% load on gas, making it reliable for extended periods of time. Furthermore, the Built Ford Tough durability ensures that this generator can withstand even the toughest conditions, making it a sound investment for anyone seeking a reliable, high-performance generator.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.