Shop HEPACART
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Power Station
- Mfr # HC-BAT-KIT-PE1500LFP
- Zoro # G623436566
product price:Â
$
4,259.99
/ea
Key Features
Includes Batteries
Integrated
Capacity
1,536 Wh
Surge Wattage
4,400 W
Number of AC Receptacles
3
Rated Wattage
2,200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-BAT-KIT-PE1500LFP
- Zoro #
- G623436566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 9 5/16 in
- Overall Width
- 14 13/16 in
- Overall Height
- 12 in
Details
- Includes Batteries
- Integrated
- Capacity
- 1,536 Wh
- Surge Wattage
- 4,400 W
- Number of AC Receptacles
- 3
- Item
- Portable Power Station
- Rated Wattage
- 2,200 W
- Includes Wireless Charging
- Yes
- Includes
- AC Charge Cord, Car Charger, Solar Adapter Cord
Description
Portable Power Station, Rated Wattage 2,200 W, Surge Wattage 4,400 W, Includes AC Charge Cord, Car Charger, Solar Adapter Cord, Number of AC Receptacles 3, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries Not Applicable, Includes Wireless Charging Yes, Parallel Configuration Capable Yes, Overall Height 12 in, Overall Width 14 13/16 in, Overall Depth 9 5/16 in, Capacity 1,536 Wh
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.