Zoro Homepage
This item is Discontinued.
Ford 5,250W Dual Fuel Portable Generator with Switch & Go Technology FG5250PBE

5,250W Dual Fuel Portable Generator with Switch & Go Technology (Discontinued)

  • Mfr # FG5250PBE
  • Zoro # G2836977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG5250PBE
Zoro #
G2836977
UPC #
814726025038
Country of Origin
China

Details

Item
Portable Generator

Description

The Ford FG5250PBE Dual Fuel Portable Generator incorporates a powerful 224cc, 4-Stroke, OHV engine that can run on either gasoline or liquid propane. The patented Switch & Go technology allows you to seamlessly switch between fuel sources with the turn of a dial while still in operation. Featuring a 120V AC 30A RV port for easy hookup on your next adventure, and the rugged M-Frame design with drop-down handles and 8" Never-flat wheels provide optimal portability. The FG5250PBE is a truly versatile generator that carriers on the proud tradition of being "Built Ford Tough". · Peak Watts GAS/LPG: 5250W/4750W · Rated Watts GAS/LPG: 4250W/3800W · 224cc · Dual Fuel with Switch and Go Technology · (1) 120V 30A (RV) Outlet, (1) Duplex 120V 20A Outlet, (1) 120/240V 30A Twist-Lock Outlet (L14-30) · Electric Push Start with Recoil Backup · Drop Down Handles & 8" Never-Flat Wheels · 4 Gallon Steel Fuel Tank · 11 Hours of Run-time @ Half Load (Gasoline) · INCLUDES: Quick Start Guide, User Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 20.3oz (600ml) Engine Oil Funnel, Maintenance Free Battery & Propane Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.