Zoro Homepage

M12259C301 Spark Plug Wire Set Blue

  • Mfr # F28-M12259C301

  • Zoro # G616319265


product price: $146.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-M12259C301
Zoro #
G616319265
UPC #
-
Country of Origin
China

Description

Wire-wound custom ignition wire sets feature low resistance for minimum spark loss. Silicone insulation and boots withstand High Temperatures and Voltage loss for minimum cross-fire and are highly resistant to fuels oils and solvents. Long life tough stainless steel terminals for post type distributor caps. Includes coil wire for socket type coil and Ford Racing identification. Cylinder number appears on each wire. Features Low Resistance For Minimum Spark Loss Silicone Insulation And Boots Withstand High Temperatures And Voltage Loss For Minimum Cross-Fire And Are Highly Resistant To Fuels Oils And Solvents Long Life Tough Stainless Steel Terminals For Post Type Distributor Caps Cylinder Number Appears On Each Wire Diameter (MM) 9 Millimeter Wire Material Silicone Color Blue Distributor Boot Material Silicone Spark Plug Boot Material Silicone Spark Plug Boot Ends 45 Degree Fits for various model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.