
M12259M301 Spark Plug Wire Set Black
Mfr # F28-M12259M301
Zoro # G316319299
product price: $153.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F28-M12259M301
Zoro #
G316319299
UPC #
-
Country of Origin
China
Description
Wire-wound custom ignition wire sets feature low resistance for minimum spark loss. Silicone insulation and boots withstand High Temperatures and Voltage loss for minimum cross-fire and are highly resistant to fuels oils and solvents. Long life tough stainless steel terminals for post type distributor caps. Includes coil wire for socket type coil and Ford Racing identification. Cylinder number appears on each wire. Features Low Resistance For Minimum Spark Loss Silicone Insulation And Boots Withstand High Temperatures And Voltage Loss For Minimum Cross-Fire And Are Highly Resistant To Fuels Oils And Solvents Long Life Tough Stainless Steel Terminals For Post Type Distributor Caps Cylinder Number Appears On Each Wire Diameter (MM) 9 Millimeter Wire Material Silicone Color Black Distributor Boot Material Silicone Spark Plug Boot Material Silicone Spark Plug Boot Ends 45 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.