Zoro Homepage

M12259M302 Spark Plug Wire Set Black

  • Mfr # F28-M12259M302

  • Zoro # G115820002


product price: $94.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-M12259M302
Zoro #
G115820002
UPC #
756122122341
Country of Origin
China

Description

Wire-wound custom ignition wire sets feature low resistance for minimum spark loss. Silicone insulation and boots withstand High Temperatures and Voltage loss for minimum cross-fire and are highly resistant to fuels oils and solvents. Long life tough stainless steel terminals for post type distributor caps. Includes coil wire for socket type coil and Ford Racing identification. Cylinder number appears on each wire. Features -Low Resistance For Minimum Spark Loss -Silicone Insulation And Boots Withstand High Temperatures And Voltage Loss For Minimum Cross-Fire And Are Highly Resistant To Fuels Oils And Solvents -Long Life Tough Stainless Steel Terminals For Post Type Distributor Caps -Cylinder Number Appears On Each Wire -Diameter MM: 9 Millimeter -Wire Material: Silicone -Color: Black -Distributor Boot Material: Silicone -Spark Plug Boot Material: Silicone -Spark Plug Boot Ends: 45 Degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.