Zoro Homepage

2 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top

  • Mfr # FL2P050608

  • Zoro # G4631870


product price: $3,069.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Overall Height
96 in.
Overall Width
62 in.
Overall Depth
74 in.
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL2P050608
Zoro #
G4631870
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in.
Overall Width
62 in.
Overall Depth
74 in.

Details

Material
Steel
Finish
Powder Coated
Color
Black or Gray
Gauge
10 ga Wire
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Door Type
Hinged Swing
For Use With
Unattended building access doors

Description

Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 2 Sided, exterior room width 5 ft. 1-1/4 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 6 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.