
3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top
Mfr # FL3P050608
Zoro # G4631782
product price: $3,382.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Overall Height
96 in.
Overall Width
62 in.
Overall Depth
74 in.
Material
Steel
Color
Black or Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL3P050608
Zoro #
G4631782
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 in.
Overall Width
62 in.
Overall Depth
74 in.
Details
Material
Steel
Color
Black or Gray
Door Type
Hinged Swing
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Finish
Powder Coated
Gauge
10 ga Wire
For Use With
Unattended building access doors
Description
Control access to your facility with a predesigned, cage kit, woven wire mesh 10ga 1-1/2in diamond offers finished look on inside and outside of cage, overall height 8 ft., 3 Sided, exterior room width 5 ft. 2-1/2 in. with 3 ft. W x 7 ft. H swing gate located 1 ft. off corner, room depth 6 ft. 1-1/4 in. includes 21" x 24" slide up service window with pass through shelf, no top on cage, door includes ADA compliant lockset, panic bar exit device with security shroud to prevent opening from the outside, and hydraulic closer , incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.