
3 Wall, Wire Partition Cage, 10 X 10, 10Ft High, No Top
Mfr # FL3S101010
Zoro # G4631703
product price: $3,002.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Overall Height
120 in.
Overall Width
122 in.
Overall Depth
122 in.
Material
Steel
Door Type
Hinged Swing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL3S101010
Zoro #
G4631703
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in.
Overall Width
122 in.
Overall Depth
122 in.
Details
Material
Steel
Door Type
Hinged Swing
Finish
Powder Coated
Color
Black or Gray
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Gauge
10 ga Wire
For Use With
As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons.
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft., 3 Sided, exterior room width 10 ft. 3-1/4 in. with 5 ft. W x 8 ft. H sliding gate, room depth 10 ft. 1-1/4 in., no top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor and wall anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.