
4 Wall, Wire Partition Cage, 20 X 10, 10Ft High, W/ Top
Mfr # FL5S201010
Zoro # G4631240
product price: $6,393.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
Key Features
Overall Height
120 in.
Overall Width
242 in.
Overall Depth
122 in.
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL5S201010
Zoro #
G4631240
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in.
Overall Width
242 in.
Overall Depth
122 in.
Details
Material
Steel
Finish
Powder Coated
Color
Black or Gray
Gauge
10 ga Wire
Door Type
Hinged Swing
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
For Use With
As a tool room cage, secures tools, inventory, parts, and maintenance items. Also secures and guards sports equipment, chemicals, healthcare products, food, drugs, pharmaceuticals, cannibis, evidence, records, and weapons.
Description
Predesigned, modular cage kit, woven wire mesh 10ga 1-1/2in diamond, overall height 10 ft. 1-1/2 in., 4 Sided, exterior room width 20 ft. 3-1/4 in. with 5 ft. W x 8 ft. H sliding gate located 5 ft from corner, room depth 10 ft. 2-1/2 in., incl wire mesh top on cage, door includes mortise style keyed cylinder lock with two keys, door direction and lock side are reversible in field, incl necessary assembly hardware, requires assembly, excludes floor anchors, materials powder coated gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.