Zoro Homepage

Flex Shaft Motor Kit

  • Mfr # K.8310

  • Zoro # G321692196


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K.8310
Zoro #
G321692196
UPC #
-
Country of Origin
United States

Description

Flex Shaft Motor Kit, Tool Style Handheld, Current 1.5 A, Speed Setting Variable Speed, Adjustable Collet Yes, Switch Type Foot Operated, Overall Length 20 in, Tool Weight 15.1 lb, Cord Length 39 in, Features Forward and Reverse, Hang-Up Style, Key Tip Inner Shaft and Outer Sheath, Includes 1/4 in Collets, 1/8 in Collets, 3/32 in Collets, Tube of Grease, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.