Flex Shaft Motor Kit
Mfr # M.SR-SCT
Zoro # G221692678
product price: $418.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M.SR-SCT
Zoro #
G221692678
UPC #
-
Country of Origin
United States
Description
Flex Shaft Motor Kit, Tool Style Handheld, Current 1.5 A, Speed Setting Variable Speed, Adjustable Collet Yes, Switch Type Foot Operated, Overall Length 19 in, Tool Weight 14.25 lb, Application General Applications, Cord Length 39 in, Features Forward and Reverse, Hang-Up Style, Key Tip Inner Shaft and Outer Sheath, Includes 3/32 in and 1/8 in Collets and Chuck Wrenches, Tube of Grease, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.