Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Shaft Motor Kit

  • Mfr # M.SRM

  • Zoro # G621692322


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.SRM
Zoro #
G621692322
UPC #
-
Country of Origin
United States

Description

Flex Shaft Motor Kit, Current 1.5 A, Speed Setting Variable Speed, Overall Length 17 1/2 in, Tool Weight 13 lb, Voltage 115V AC, Cord Length 39 in, Features Built-In Dial Speed Control, Cast Iron Base, Forward and Reverse Rotation, Standard Key Tip Shafting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.