Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Shaft Motor Kit

  • Mfr # M.TX-SXR

  • Zoro # G821692474


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.TX-SXR
Zoro #
G821692474
UPC #
-
Country of Origin
United States

Description

Flex Shaft Motor Kit, Tool Style Handheld, Current 3 A, Speed Setting Variable Speed, Minimum Speed 500 RPM, Switch Type Foot Operated, Overall Length 19 in, Tool Weight 11 lb, Features Hang-Up Style, Key Tip Shafting Plus Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.