Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft x 16 ft Tarp, Olive

  • Mfr # 61216

  • Zoro # G003949235


product price: $209.40
/ea
Free Shipping & Returns

Key Features

Color
Olive
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61216
Zoro #
G003949235
UPC #
749856612165
Country of Origin
China

Dimensions

Finished Size
12 ft x 16 ft
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft

Details

Color
Olive
Item
Tarp

Description

Features
  • Olive Canvas Tarp
Specifications
  • Size: 12 ft.
  • Weight: 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.