
12 ft x 16 ft Tarp, Brown/Silver
Mfr # 21216
Zoro # G3854047
product price: $31.19
/eaKey Features
Color
Brown/Silver
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21216
Zoro #
G3854047
UPC #
749856212167
Country of Origin
China
Dimensions
Finished Size
12 ft x 16 ft
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Details
Color
Brown/Silver
Item
Tarp
Description
Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100 percent industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.
- • Full finished size
- • Heavy duty plastic cap reinforced corners
- • Double stitched sides for extra strength
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.