Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft X 20 ft Tarp, Brown/Green

  • Mfr # FO309529

  • Zoro # G209100010


product price: $46.55
/ea

Key Features

Finished Size
12 ft X 20 ft
Color
Brown/Green
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO309529
Zoro #
G209100010
UPC #
758218446096
Country of Origin
China

Dimensions

Finished Size
12 ft X 20 ft
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft

Details

Color
Brown/Green
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.