Zoro Homepage

16 ft x 20 ft Tarp, Blue

  • Mfr # 81620

  • Zoro # G3853441


product price: $29.99
/ea

Key Features

Finished Size
16 ft x 20 ft
Color
Blue
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81620
Zoro #
G3853441
UPC #
749856816204
Country of Origin
China

Dimensions

Finished Size
16 ft x 20 ft
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft

Details

Color
Blue
Item
Tarp

Description

Our tarps are cut larger so they finish true to size. We were the first to introduce both full finish size and reversible tarps. Good for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and much more. Great for industrial, agricultural, storage or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.


  • • Cut size finish
  • • Rope reinforced hem
  • • Aluminum grommets every 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.