Zoro Homepage

16 ft x 20 ft Tarp, Brown/Green

  • Mfr # 11620

  • Zoro # G3854266


product price: $27.79
/ea

Key Features

Finished Size
16 ft x 20 ft
Color
Brown/Green
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G3854266
UPC #
749856116205
Country of Origin
China

Dimensions

Finished Size
16 ft x 20 ft
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft

Details

Color
Brown/Green
Item
Tarp

Description

Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100 percent industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.


  • • Full finished size
  • • Material is laminated on both sides for maximum weatherproofing
  • • Rope reinforced hem
  • • Water and mildew resistant
  • • Meets ordinances and community covenants pertaining to aesthetics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.