Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft x 20 ft Tarp, Brown/Silver

  • Mfr # 21620

  • Zoro # G3854336


product price: $45.19
/ea

Key Features

Color
Brown/Silver
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21620
Zoro #
G3854336
UPC #
749856216202
Country of Origin
China

Dimensions

Finished Size
16 ft x 20 ft
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft

Details

Color
Brown/Silver
Item
Tarp

Description

Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100% industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.


  • • This super heavy duty silver/ brown reversible 14 x 14 weave polyethylene tarp is a full finished size opposed to other cut size tarps and laminated on both sides
  • • Grommets on each corner and approximately every 18 Inch
  • • Rope reinforced hem, 5.5 oz per square yard
  • • Heavy duty plastic cap reinforced corners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.