Zoro Homepage

20 ft x 30 ft Tarp, Blue

  • Mfr # 82030

  • Zoro # G3854342


product price: $42.55
/ea

Key Features

Finished Size
20 ft x 30 ft
Color
Blue
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82030
Zoro #
G3854342
UPC #
749856820300
Country of Origin
China

Dimensions

Finished Size
20 ft x 30 ft
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft

Details

Color
Blue
Item
Tarp

Description

Foremost Tarp This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind. It will meet your needs and deliver great quality at an affordable cost.


  • • Dual sided lamination
  • • Durable, long lasting
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.