
20 ft x 30 ft Tarp, Silver
Mfr # 22030
Zoro # G8659416
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Finished Size
20 ft x 30 ft
Color
Silver
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22030
Zoro #
G8659416
UPC #
749856220308
Country of Origin
China
Dimensions
Finished Size
20 ft x 30 ft
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
Details
Color
Silver
Item
Tarp
Description
Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100% industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.
- • Full finished size
- • Heavy duty plastic cap reinforced corners
- • Double stitched sides for extra strength
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.