Zoro Homepage

40 ft X 60 ft Tarp, Blue

  • Mfr # FO310124

  • Zoro # G309100026


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Finished Size
40 ft X 60 ft
Color
Blue
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO310124
Zoro #
G309100026
UPC #
758218347355
Country of Origin
China

Dimensions

Finished Size
40 ft X 60 ft
Tarp Finished Length
40 ft
Tarp Finished Width
60 ft

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.