Zoro Homepage

6 ft X 8 ft Tarp, Brown

  • Mfr # FO311295

  • Zoro # G109100042


product price: $26.79
/ea

Key Features

Finished Size
6 ft X 8 ft
Color
Brown
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO311295
Zoro #
G109100042
UPC #
758218469583
Country of Origin
China

Dimensions

Finished Size
6 ft X 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft

Details

Color
Brown
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.