
8 ft x 10 ft Tarp, Blue
Mfr # 80810
Zoro # G3854412
product price: $12.45
/eaKey Features
Finished Size
8 ft x 10 ft
Color
Blue
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80810
Zoro #
G3854412
UPC #
749856808100
Country of Origin
China
Dimensions
Finished Size
8 ft x 10 ft
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
Details
Color
Blue
Item
Tarp
Description
This economical blue tarp is made with cross woven polyethylene fibers and is laminated on both sides for maximum weatherproofing and tear resistance. It has high strength rust-resistant grommets on each corner and approximately every 3 ft. around the perimeter.
- • Cut size finish
- • Rope reinforced hem
- • Double stitched sides for extra strength
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.