Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft x 10 ft Tarp, Brown/Green

  • Mfr # 10810

  • Zoro # G9456996


product price: $11.19
/ea

Key Features

Finished Size
8 ft x 10 ft
Color
Brown/Green
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10810
Zoro #
G9456996
UPC #
749856108101
Country of Origin
China

Dimensions

Finished Size
8 ft x 10 ft
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft

Details

Color
Brown/Green
Item
Tarp

Description

Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100 percent industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.


  • • Full finished size
  • • Material is laminated on both sides for maximum weatherproofing
  • • Meets ordinances and community covenants pertaining to aesthetics
  • • Water and mildew resistant
  • • Rope reinforced hem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.