Zoro Homepage

9 ft X 9 ft Heavy Duty Tarp

  • Mfr # 50099

  • Zoro # G503949339


product price: $35.15
/ea

Key Features

Tarp Strength
Heavy Duty
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50099
Zoro #
G503949339
UPC #
749856500998
Country of Origin
China

Dimensions

Finished Size
9 ft X 9 ft
Tarp Finished Length
9 ft
Tarp Finished Width
9 ft

Details

Tarp Strength
Heavy Duty
Item
Tarp

Description

  • Tarp with drawstring
  • Heavy duty drawstring rope around edges with openings at all 4 corners for easy cinch
  • 9' X 9'
  • Length: 22
  • Width: 0.53
  • Height: 18
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.