Zoro Homepage

Ball Bungee Cord, Blk, Nylon, Ball

  • Mfr # 75901

  • Zoro # G414845904


product price: $0.75
/ea

Key Features

Color
Black
Overall Length
9 in
End Type
Ball
Bungee Material
Nylon
Stretch Length - Maximum
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75901
Zoro #
G414845904
UPC #
749856759013
Country of Origin
China

Dimensions

Overall Length
9 in
Stretch Length - Maximum
13 in
Cord Diameter
1/8 in
Hook Length
9 in
Thickness
0 in

Details

Item
Ball Bungee Cord
Color
Black
End Type
Ball
Bungee Material
Nylon
End Material
Plastic

Description

Ball Bungee Cord, Bungee Material Nylon, Cord Outer Material Not Applicable, End Type Ball, Hook Length 9 in, Hook Opening Size Not Applicable, End Material Plastic, Stretch Length - Maximum 13 in, Cord Diameter 1/8 in, Overall Length 9 in, Overall Width Not Applicable, Thickness 0 in, Color Black, Features Not Applicable, Includes Not Applicable, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.