Ball Bungee Cord, White, Nylon, Ball
Mfr # 73501
Zoro # G714845888
product price: $0.65
/eaKey Features
Color
White
Overall Length
5 in
End Type
Ball
Hook Length
5 in
Bungee Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73501
Zoro #
G714845888
UPC #
749856735017
Country of Origin
China
Dimensions
Overall Length
5 in
Hook Length
5 in
Thickness
0 in
Stretch Length - Maximum
9 in
Cord Diameter
1/8 in
Details
Item
Ball Bungee Cord
Color
White
End Type
Ball
Bungee Material
Nylon
End Material
Plastic
Description
Ball Bungee Cord, Bungee Material Nylon, Cord Outer Material Not Applicable, End Type Ball, Hook Length 5 in, Hook Opening Size Not Applicable, End Material Plastic, Stretch Length - Maximum 9 in, Cord Diameter 1/8 in, Overall Length 5 in, Overall Width Not Applicable, Thickness 0 in, Color White, Features Not Applicable, Includes Not Applicable, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.