Zoro Homepage

Bulk Tarp Clips, Black, Nylon, 1/10 in. W

  • Mfr # 70002

  • Zoro # G914845916


product price: $2.99
/ea

Key Features

Length
37/100 in
Color
Black
Material
Nylon
For Use With
Tarps
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70002
Zoro #
G914845916
UPC #
749856700022
Country of Origin
China

Dimensions

Length
37/100 in
Overall Width
1/10 in
Overall Height
1/10 in

Details

Item
Bulk Tarp Clips
Color
Black
Material
Nylon
For Use With
Tarps
Finish
Natural
Accessory Type
Tarp Clip

Description

Bulk Tarp Clips, Black, Material Nylon, For Use With Tarps, Length 37/100 in, Load Capacity Not Applicable, Finish Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.