Dry Top 5 ft. W X 4 ft. L Heavy Duty Polyethylene Pallet Cover White

  • Mfr # 43454

  • Zoro # G716119277


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43454
Zoro #
G716119277
UPC #
749856434545
Country of Origin
Viet Nam

Description

Protect your inventory with our heavy-duty white pallet cover tarp. This product has been designed to satisfy retailer requests following the success they have had with the economy grade pallet cover tarp. Featuring an adjustable drawstring with locking buckle, the heavy-duty pallet cover tarp is white to offer both increased U.V. resistance and complimentary aesthetic plus it is production finished true to size. Brand Name: Dry Top Width: 5 ft. Length: 4 ft. Durability: Heavy Duty Material: Polyethylene Product Type: Pallet Cover Color: White Sq Footage: 6 sq ft Weight: 3.3 lb Washable: Yes Reusable: Yes Thickness: 10 mil Tarp Size: 4 x 6 ft. Packaging Type: Bagged UV Resistant: Yes Water Resistant: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.