Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foremost Dry Top 8 ft. W X 10 ft. L Heavy Duty Canvas Tarp Olive

  • Mfr # 60810

  • Zoro # G3854281


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
8 ft
Tarp Finished Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60810
Zoro #
G3854281
UPC #
749856608106
Country of Origin
India

Dimensions

Finished Size
8 ft x 10 ft
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft

Details

Item
Tarp

Description

Foremost breathable canvas allows moisture to evaporate and is treated to resist water and mildew. This tarp is ideal for machinery, emergency preparedness or covering anything kept outdoors.


  • • Cut size finish
  • • Expertly crafted utilizing advanced technologies
  • • Double-stitched hems and seams
  • • Water and mildew resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.