Foremost Tarp 10ft. X 12ft. Camoflauge Green Tarp 41012

  • Mfr # 6298939

  • Zoro # G803770282


product price:  $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6298939
Zoro #
G803770282
UPC #
749856410129
Country of Origin
China

Description

  • Tarp
  • Rope reinforced hem
  • Grommets located approximately every 36"
  • 2.9 oz per square yard
  • 10 x 8 weave
  • Camouflage Green
  • 10' x 12'
  • Length: 19
  • Width: 2
  • Height: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.