Zoro Homepage

Heavy Duty Tarp, 26 ft x 40 ft, Blue, Polyethylene

  • Mfr # 2640

  • Zoro # G003949259


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
26 ft
Tarp Finished Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2640
Zoro #
G003949259
UPC #
749856026405
Country of Origin
China

Dimensions

Finished Size
26 ft x 40 ft
Tarp Finished Length
26 ft
Tarp Finished Width
40 ft

Details

Color
Blue
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
3 in

Description

  • Heavy duty industrial polyethylene
  • Material is laminated on both sides for maximum weatherproofing
  • 10 x 8 Cross weave fabric with rope reinforced hem
  • 2.9 oz per square yard
  • High strength rust-resistant grommets on each corner and approximately every 3'
  • All full sizes, no cut sizes
  • 26' x 40'
  • Length: 10
  • Width: 24
  • Height: 12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.