Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, Brown/Green, Polyethylene

  • Mfr # 11620

  • Zoro # G003949211


product price: $49.65
/ea

Key Features

Color
Brown/Green
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G003949211
UPC #
749856116205
Country of Origin
China

Details

Color
Brown/Green
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in

Description

  • Environmentally friendly colors
  • Meets ordinances and community covenants pertaining to aesthetics
  • Heavy duty industrial polyethylene
  • Material is laminated on both sides for maximum weatherproofing
  • 10 X 8 Cross-weave fabric with rope reinforced hem
  • 2.9oz per square yard
  • High strength rust-resistant grommets on each corner and approximately every 3'
  • Brown and Green
  • 16' x 20'
  • Length: 14
  • Width: 4
  • Height: 20
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.