Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, Olive

  • Mfr # 61012

  • Zoro # G803770305


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61012
Zoro #
G803770305
UPC #
749856610123
Country of Origin
India

Details

Color
Olive
Tarp Strength
Heavy Duty
Item
Tarp

Description

Multipurpose and easy to use. Ideal for spray booths, machinery, emergency preparedness, or covering anything kept outdoors.

Features
  • Rugged and durable
  • Weather resistant
  • Treated to resist water and mildew
  • Double stitched hems and seams
  • Brass grommet approximately every 24"
  • Super-heavy duty industrial canvas
  • Breathable canvas allows moisture to evaporate
Specifications
  • Material: Brass
  • Size: 10 x 12 ft.
  • Country of Origin: India

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.