Zoro Homepage

<li>14 x 14 Cross weave fabric

  • Mfr # 21620

  • Zoro # G203770561


product price: $68.39
/ea

Key Features

Color
Silver/Brown
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Fabric Weight
5.5 oz/sq yd
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21620
Zoro #
G203770561
UPC #
749856216202
Country of Origin
China

Details

Color
Silver/Brown
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Spacing
18 in

Description

  • 14 x 14 Cross weave fabric
  • 5.5 oz. per square yard
  • Heavy duty industrial polyethylene
  • Material is laminated on both sides for maximum weatherproofing
  • 145 percent tighter weave with 50 micron UVT coating and rope reinforced hem
  • High strength rust-resistant grommets on each corner and approximately every 18"
  • Extra heavy reinforced corners
  • All full sizes, no "cut" or "short" sizes
  • Silver and Brown
  • Length: 14
  • Width: 4
  • Height: 20
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.