
Super Heavy Duty Tarp, 16 Ft x 20 Ft, 10 Mil Reversible Tarp, Silver/Brown, Polyethylene
Mfr # 21620
Zoro # G810072331
product price:Â $51.62
/eaKey Features
Finished Size
16 Ft x 20 Ft
Color
Silver/Brown
Tarp Material
Polyethylene
Thickness
10 Mil Reversible Tarp
Tarp Strength
Super Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21620
Zoro #
G810072331
UPC #
749856216202
Country of Origin
China
Dimensions
Finished Size
16 Ft x 20 Ft
Thickness
10 Mil Reversible Tarp
Tarp Finished Width
14 in
Details
Color
Silver/Brown
Tarp Material
Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Features
Description
This super heavy duty silver/brown reversible polyethylene tarp is a full finished size opposed to other cut size tarps. It is 5.5oz./sq.yrd., 14 X 14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing. This tarp has grommets every 18 inches and plastic cap reinforced corners.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.