Super Heavy Duty Tarp, 20 Ft x 30 Ft, 10 Mil Reversible Tarp, Silver/Brown, Polyethylene

  • Mfr # 22030

  • Zoro # G910072361


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Brown
Tarp Material
Polyethylene
Thickness
10 Mil Reversible Tarp
Tarp Strength
Super Heavy Duty
Tarp Finished Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22030
Zoro #
G910072361
UPC #
749856220308
Country of Origin
China

Dimensions

Finished Size
20 Ft x 30 Ft
Thickness
10 Mil Reversible Tarp
Tarp Finished Width
15 in

Details

Color
Silver/Brown
Tarp Material
Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp
Features
GacoFlex S20 Series are ideal for use as a maintenance coating system over pre-existing elastomeric roof coatings, metal roofs, built-up roofing, mineral cap sheet, and weathered single ply membranes (EPDM, PVC, Hypalon®, and TPO/CPA) on a roofing substrate where the membrane surface is in sound condition, but requires a renewal of the membrane surface due to the normal effect of aging and use. GacoFlex S20 Series Coatings are the standard specification for liquid applied silicone coating used in sprayed-in-place polyurethane foam roofing systems. GacoFlex S20 Series Coatings may also be used over concrete, coatings, and over plywood decking when properly applied over an approved base coat; please contact Gaco Western for specific recommendation. When properly applied, the coating system provides a seamless weather-tight seal that protects the substrate from degradation caused by ultraviolet light, water and other normal weathering hazards. .

Description

This super heavy duty silver/brown reversible polyethylene tarp is a full finished size opposed to other cut size tarps. It is 5.5oz./sq.yrd., 14 X 14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing. This tarp has grommets every 18 inches and plastic cap reinforced corners.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.