Super Heavy Duty Tarp, 30 Ft x 40 Ft, 10 Mil Reversible Tarp, Silver/Brown, Polyethylene

  • Mfr # 23040

  • Zoro # G110072369


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Brown
Tarp Material
Polyethylene
Thickness
10 Mil Reversible Tarp
Tarp Strength
Super Heavy Duty
Tarp Finished Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23040
Zoro #
G110072369
UPC #
749856230406
Country of Origin
China

Dimensions

Finished Size
30 Ft x 40 Ft
Thickness
10 Mil Reversible Tarp
Tarp Finished Width
15 in

Details

Color
Silver/Brown
Tarp Material
Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp

Description

This super heavy duty silver/brown reversible polyethylene tarp is a full finished size opposed to other cut size tarps. It is 5.5oz./sq.yrd., 14 X 14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing. This tarp has grommets every 18 inches and plastic cap reinforced corners.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.